Beli pisau potong batu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- E-Grind Diamond CBN WheelDeskripsi:Vitrified bonded Diamond/ CBN wheels are the medium between metal bonded and resin bonded products. They give excellent performance in the processing of hard materials with high stock removal rate and good wear resistance.Sintered inorganic material is used as bond, a lot of pores exist between diamond particles, and therefore a shielding phenomenon of diamond is nearly avoided. It results in improving grinding quality with minimum heat occurrence during grinding, allowing for longer wheel life with a fewer dressings.
- E-Grind Diamond WheelDeskripsi:Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, SiGrifa,AvailabilityPolyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.Hybrid wheels can provide the following benefitseExtremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool quality
- Noritake Cbn Wheelsatribut:
- Grain Size (#): 140
- Abrasive: CB
- Binder: V
- Shape: 1
- Whetstone Speed (m/s): 40
- TJAP MATA Diamond Cup Grinding Wheel (Mangkok Gerinda Beton)atribut:
- Grit: #210
- Size (inch): 5
- E-Grind Diamond Cutting WheelDeskripsi:Tool Grinding wheels are manufactured with the newest available technology and used on CNC Grindings for the Fluting, Gashing and Clearance Angles of Tungsten Carbide, HSS, Stainless drills, mills and reamers. Two series of Bond system are available: Polyimide and Hybrid. Machines: Watter, Anca matie, Schne aberger, Makino, TO-5, Stuer, SiGrifa,AvailabilityPolyimide bond grinding wheel: For small stock removal and provides perfect finishing when sharpening carbide tools, Polyimide is the high-performance duroplastic resin, Compared to phenolic resinit features much better performance in temperature durability (more than 300 degree Celsius) and floability. Polyimide grinding wheel provides high cutting efficiency, excellent profile stability and easiy being dressed, it is widely used for fresh tool manufacturing and re-sharpening process in Milling & Drilling operations. It offers good finishing and high price-to-performance ratio.Hybrid bond grinding Wheel (Hew) For large stock removal and high feed speed, low machine power. E-Grind has newly developed Hybrid wheels, which ensure higher material removal without compromising the surface finish, while ensuring considerable reduction in cycle times. These wheels can be used for both new tool manufacturing and re-sharpening on CNC Tool and Cutter Grinders.Hybrid wheels can provide the following benefitseExtremely high stock removal rates Maximum cutting ability Easy dressing Higher productivity Shorter process time during flute grinding Low grinding forces High process stability Quiet and even grinding process Best tool qualityatribut:
- Grain Size: D126
- Diameter (mm): 157
- Total Height (mm): 1
- Bore Diameter (mm): 10
- Dimensions (mm): 157x1x10x31.75
- Rim Width (mm): 31.75
- BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)Deskripsi:Diamond Asah mangkokatribut:
- Product ID: BLI0309
- Size: 5inchx45x10x3mm
- Grit: #240
- NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) (Mata Bor Tuner Diamond)Deskripsi:-High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.atribut:
- Maximum Working Rotation Speed: 80000rpm
- Non Brand Grinding Surface Diamond Wheelatribut:
- Size (inch): 3
- Diameter (mm): 75
- Thickness (mm): 5
- Height (mm): 25
- Hole Diameter (mm): 20
- TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)Deskripsi:Pisau potong granit
- KINIK Diamond Wheel for Ceramic Cutting (Mata Gerinda Potong Keramik)atribut:
- Grade: P
- Bond Type: Resinbond
- Concentration: 75
- Diamond Width: 6
- Material Abrasive: Diamond
- Diamond Thickness: 2
- NORTON Grinding WheelDeskripsi:Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
- BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)atribut:
- Type/Packing: 1 pc / Plastic Blister
Daftar Harga pisau potong batu Terbaru October 2026
| E-Grind Diamond CBN Wheel | Rp4.199.900 |
| E-Grind Diamond Wheel | Rp2.399.900 |
| Allwin Diamond Wheel (Batu Gerinda Asah Diamond) | Rp299.900 |
| MIDACI Diamond Wheel | Rp999.900 |
| Noritake Cbn Wheels | Rp11.999.900 |
| TJAP MATA Diamond Cup Grinding Wheel (Mangkok Gerinda Beton) | Rp1.099.900 |
| Katana Diamond Wheel | Rp679.900 |
| E-Grind Diamond Cutting Wheel | Rp1.199.900 |
| BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian) | Rp279.900 |
| NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) (Mata Bor Tuner Diamond) | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/Allwin%20Diamond%20Wheel%20(Batu%20Gerinda%20Asah%20Diamond)/lxP108524789-1.jpg)


/1pP103957061-1.jpg)


/P102113363-1.jpg)
%20(Mata%20Bor%20Tuner%20Diamond)/P102752928-2.jpg)

/P102114100-1.jpg)
/mcP108524804-1.jpg)
/TJAP%20MATA%20Diamond%20Grinding%20Wheel%20Plate%20(Batu%20Gerinda%20Asah%20Diamond)/1yP103957070-1.jpg)




/BITEC%20Diamond%20Grinding%20Wheel%20(Batu%20Gerinda%20Asah%20Diamond)/P101507378-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)